Shop All Welding Gun
This Product is Discontinued
Hobart Welding Products
Spool Gun, 200 A, 20 ft., Ironman 230 (Discontinued)
Mfr # 300349
Zoro # G0492856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 200 A
- Wire Size 0.030 in to 0.047 in
- Handle Type Pistol Grip
- Cable Length (Ft.) 20 ft
- Series Ironman(R) 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart Welding Products
- MFR # 300349
- Zoro # G0492856
- UPC # 715959378598
- Country of Origin China
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.047 in |
Cable Length (Ft.) | 20 ft |
Cable Length (Meters) | 6 m |
Cable Length | 20 ft |
Max. Wire Diameter | 3/64 in |
Maximum Wire Diameter | 3/64 in |
Description
Spool Gun, MIG Gun Type Spool Gun, Series DP3545-20, Maximum Current 200 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.047 in, Cable Length 20 ft, For Rear Connection Type Ironman 230, Handle Type Pistol Grip, Trigger Type Standard, For Wire Type Aluminum, Solid, Model DP3545-20, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.