Shop All Welder Generator Accessories
Hobart Welding Products
Protective Welder Cover, Mfr. No. 500557
Mfr # 770748
Zoro # G0492865
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 500557
- Features Mildew Resistant, Stain Resistant, Waterproof
- Application Provides Protection to Welding Machines
- Overall Height 2 in
- Overall Width 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart Welding Products
- MFR # 770748
- Zoro # G0492865
- UPC # 715959578615
- Country of Origin United States
- Category Welder Generator Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 12.5 in |
Overall Depth | 16 in |
Details
Item | Protective Cover |
For Use With | Mfr. No. 500557 |
Features | Mildew Resistant, Stain Resistant, Waterproof |
Application | Provides Protection to Welding Machines |
Compatible with Series | Champion Elite 225, Champion Elite 260 |
Color | Black |
Compatible with Brand | Hobart |
Weight | 5 lb |
Compatible with Model | 500562, 500577 |
Description
Protective Cover, Color Black, Compatible with Brand Hobart, Compatible with Model 500562, 500577, Compatible with Series Champion Elite 225, Champion Elite 260, Features Mildew Resistant, Stain Resistant, Waterproof, For Use With Mfr. No. 500557, Overall Depth 16 in, Overall Height 2 in, Overall Width 12.5 in, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034275)
- TWECO Nozzle, Self Insulated, Bore 5/8 In, PK2 (12301012)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 8 (TYPE11-8)
- SHURLITE Single Flint Renewals, Universal (3011X)
- HOBART WELDING PRODUCTS Protective Welder Cover, For Champion 145 (770714)
- LINCOLN ELECTRIC Arc Start Switch (K814)
- LINCOLN ELECTRIC Wheel Kit (K761)
- MILLER ELECTRIC Protective Welder Cover, Heavy-Duty (300919)
- MILLER ELECTRIC Tune Up Kit, Kohler CH18/CH20/CH730Engine (180096)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300920)
- LINCOLN ELECTRIC Engine Maintenance Kit for GV750 (K5380-1)
- Hobart Welding Products Welder Generator Accessories