Shop All Plasma Cutting Systems
This Product is Discontinued
Hobart Welding Products
Plasma Cutter, 30, 90-120 PSI, 50 percent (Discontinued)
Mfr # 500566
Zoro # G1824369
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Output 40A
- Input Voltage 240V
- Cutting Capacity (In.) 7/8
- Cable Length (Ft.) 12
- Series AirForce 40i
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart Welding Products
- MFR # 500566
- Zoro # G1824369
- UPC # 715959613644
- Country of Origin United States
- Category Plasma Cutting Systems
Dimensions
Cable Length (Ft.) | 12 |
Overall Height (In.) | 11.25 |
Overall Width (In.) | 8.20 |
Overall Depth (In.) | 14.25 |
Details
Item | Plasma Cutter |
Rated Output | 40A |
Input Voltage | 240V |
Cutting Capacity (In.) | 7/8 |
Series | AirForce 40i |
Input (Amps) | 30A |
Duty Cycle | 50% |
Design | Inverter |
Includes | XT40R Hand-Held Torch, Work Cable with Clamp, Extra Consumables, Power Cord with Plug, Mvp Plugs, Easy-to-Connect, Built-In Gas/Air Filter and Regulator for Extra Protection |
PSI | 90-120 |
OCV | 400VDC |
Application | Maintenance, Fabrication |
Description
Plasma Cutter, Input Voltage 240V, Includes XT40R Hand-Held Torch, Work Cable with Clamp, Extra Consumables, Power Cord with Plug, Mvp Plugs, Easy-to-Connect, Built-In Gas/Air Filter and Regulator for Extra Protection, Series AirForce 40i
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.