Shop All MIG Welders
Hobart Welding Products
MIG Welder
Mfr # 500574001
Zoro # G301770319
product price: $3,386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,386.99
Free 30-Day Returns
Key Features
- Series IronMan 240
- Input Voltage 220/230/240V AC
- Phase Single-Phase
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart Welding Products
- MFR # 500574001
- Zoro # G301770319
- UPC # 715959681407
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Depth | 40 in |
Overall Height | 30 in |
Overall Width | 19 in |
Maximum Wire Diameter | 0.035 in (Aluminum), 0.045 in (Flux-Cored), 0.045 in (Solid) |
Minimum Wire Diameter | 0.023 in |
Description
MIG Welder, Series IronMan 240, Input Voltage 220/230/240V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Aluminum), 0.045 in (Flux-Cored), 0.045 in (Solid), Maximum Wire Feed Speed 700 in/min, Remote Connection Type Not Applicable, Model 500574001, MIG Welding Output @ Duty Cycle 200 A @ 24 V, 60 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (13N24)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-100T)
- WELLER Solder Tip (PTS8)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E309L-16, 5 lb. (30XN49)
- HOBART WELDING PRODUCTS MIG Welder, Handler(R), 1, 120V AC, 25 to 130A DC, 25 % (500573)
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 240V AC, 25 to 190A DC, 30 % (500554)
- HOBART WELDING PRODUCTS MIG Welder, Handler 140, 1, 120V AC, 25 to 140A DC, 20 % (500559)
- HOBART WELDING PRODUCTS MIG Welder, Handler(R), 1, 230V AC, 25 to 190A DC, 30 % (500554001)
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 120/240V AC, 25 to 140A DC/25 to 210A DC, 20%/30% (500553)
- HOBART WELDING PRODUCTS Protective Cover, Handler MIG Welders (195186)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- Hobart Welding Products MIG Welders