Shop All Welding Gun
Hobart Welding Products
H100S2 Gun, 10ft, .030-.035 Wire
Mfr # 285033
Zoro # G2870901
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100 A
- Rear Connection Hobart(R)
- Wire Size 0.030 in to 0.035 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart Welding Products
- MFR # 285033
- Zoro # G2870901
- UPC # 715959556187
- Country of Origin China
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.035 in |
Cable Length (Ft.) | 10 ft |
Neck Tube Size | Short |
Cable Length (Meters) | 3 m |
Cable Length | 10 ft |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series HR100, Maximum Current 100 A, Duty Cycle 100 Percent, Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type Hobart-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 60 Degrees , For Wire Type Flux-Cored, Solid, Model 285033, Tip Series M-Series, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002713)
- PARKER TORCHOLOGY Tregaskiss Style Contact Tip, .035" HD (P403-1-35)
- ZORO SELECT Welding Umbrella, 6.6 ft. W, 7 ft, Red (22RP03)
- TWECO Nozzle Insulator, For MIG Gun #2, PK5 (13201125)
- HOBART WELDING PRODUCTS MIG Welding Gun, 200 A, 15 ft., 60 percent (239173)
- HOBART WELDING PRODUCTS H100S4 Gun, 10ft, .030-.035 Wire (284546)
- HOBART WELDING PRODUCTS Spool Gun, 150 A, 10 ft., 60 percent (300796)
- PARKER TORCHOLOGY Tweco Style MIG Gun, 200A, .035" to .045" Liner, 10', Euro Connection (P2-10E)
- PARKER TORCHOLOGY Tweco Style MIG Gun, 180A, .030" to .035" Liner, 15', Tweco Connection (P1-15T)
- LINCOLN ELECTRIC LINCOLN Magnum Pro 100L MIG Gun (K4528-1-8P)
- LINCOLN ELECTRIC Magnum Ptw-18 Tig Torch (12.5 ft 3Pc) (K1784-1)
- Hobart Welding Products Welding Gun