Shop All HVAC Cartridge Filters
Hobart
Water Filter Kit
Mfr # 857487-620
Zoro # G002327805
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 25 in
- Nominal Height 9.50 in
- Nominal Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 857487-620
- Zoro # G002327805
- Country of Origin United States
- Category HVAC Cartridge Filters
Dimensions
Nominal Depth | 25 in |
Nominal Height | 9.50 in |
Nominal Width | 10 in |
Details
Item | Water Filter Kit |
Description
With O-Ring And Instructions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Thermostatic Disc (C5941)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (21983)
- ELECTROLUX Door Support, Left Hand (5303324302)
- DAYTON Weatherhood, Galv Steel, For Fan Dia 20 In (3FKF2)
- HOBART Water Filter Kit (00-857487-00620)
- HOBART Cartridge, Scalestick - Ss-10 (00-234301-331)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (2GHF7)
- EVERPURE Filter Cartridge - In-10 (EV910006)
- EVERPURE Cartridge, Water Filter -Ec210 (9534-20)
- APC Apc FC-1250 Replacement Filter Cartridge 7 x 29.3 in.; 75 sq. ft. (APCC7226)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGR6)
- Hobart HVAC Cartridge Filters