Shop All Food Service Appliance Parts
Hobart
Warmer Element 115V 1000W
Mfr # 351265-1
Zoro # G702256344
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 V
- For Use With Hobart Warmer Cf11a, Cf12, Cf12a Cf12b, Cf13, Cf701, Cf711.
- Features Flag Terminals
- Length 17.25 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 351265-1
- Zoro # G702256344
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 17.25 in |
Height | 0.25 in |
Width | 8.75 in |
Details
Item | Warmer Element |
Voltage | 115 V |
For Use With | Hobart Warmer Cf11a, Cf12, Cf12a Cf12b, Cf13, Cf701, Cf711. |
Features | Flag Terminals |
Includes | Screw |
Fits Brand | Hobart |
Max. Wattage | 1000 W |
Description
Warmer Element 115V 1000W ; 17 1/4"± X 8-1/2" ;Terminals Flag W/Screw ;For Screw Only Use # 26-2345;;Hobart Warmer Cf11A, Cf12, Cf12A Cf12B, Cf13, Cf701, Cf711.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Extension, Drain Pipe - 1-1/4 (263427)
- ABSOCOLD THERMOSTAT KNOB (8332612050101)
- CAMBRO Container Clear 12Qt (12SFSCW)
- PITCO Probe Servicec Kit Sg 2 Elem Wiring (B6700608-C)
- HOBART Pin Dowel (00-065062-00001)
- HOBART 25Amp 3Pole Contactor (00-087713-108-1)
- HOBART R H Rocker Arm (719711)
- HOBART Thermocouple (00-412788-00001)
- HOBART H/D Thermocouple (00-412788-00020)
- HOBART V1401 I, Kit Fixed Shoe, #00-938684-00011 (00-938684-00011)
- BUNN Hopper (Assy, Ultra) (32190.1)
- Hobart Food Service Appliance Parts