Shop All Food Service Appliance Parts
Hobart
Vs9-13 W/O Adj. Slicer Plate, #00-913015-00002
Mfr # 00-913015-00002
Zoro # G608537431
product price: $2,249.99
/ea
Free Shipping & Returns
$2,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.2 in
- Height 13.3 in
- Width 13.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-913015-00002
- Zoro # G608537431
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 19.2 in |
Height | 13.3 in |
Width | 13.38 in |
Description
Hobart 00-913015-00002. This is a geniune OEM replacement part from Hobart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT Defrost Thermostat (5708L)
- OREO Mini Chocolate Sandwich Cookies 3 oz Bagged (111077)
- KELVINATOR Temperature Sensor Probe; Xr60C (0USC4F)
- BEHRENS Round Tub Galv 17Gal (3B)
- HOBART Breaker, Vacuum (3/8"Npt) (00-271008-00002)
- HOBART Pilot Light (00-133320-00005)
- HOBART Temperature Control (00-328980-00001)
- HOBART O-Ring, 00-067500-00009 (00-067500-00009)
- HOBART Lamp Lens 3" Dia (00-357036-00003)
- HOBART Thermostat Sa, 3/16 X 10, 36 (344635-00001)
- ICE-O-MATIC Purge Valve - 120V (9041086-01)
- Hobart Food Service Appliance Parts