Shop All Food Service Appliance Parts
Hobart
Valve, Steam Safety - 3/4", 50 Psi
Mfr # 844492
Zoro # G802301340
original price:
$241.99
5% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Features 625 lb/hr
- Length 3.75 in
- Height 2 in
- Width 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 844492
- Zoro # G802301340
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.75 in |
Height | 2 in |
Width | 2.50 in |
Size | 3/4 in |
Details
Item | Safety Valve |
Material | Chrome |
Features | 625 lb/hr |
Fits Brand | Hobart; Legion; Market Forge |
Max. Pressure | 50 psi |
Finish | Chrome-Plated |
Fluid Type | Steam |
Description
Steam Safety Valve, 3/4", 50 Psi, Chrome, 625 Lbs/Hr;Conbraco;Cleveland Boiler Where Applicable.;Kettle Where Applicable.;Crown Kettle Series: El, Elt, Ep.;Groen Kettle Series: Dee, Dh, Tdh, Tdb (Tdb Steam Jacketed;Units, Units Built Before 01/07/92, Later Units Use Oem;# 097005.);Legion;Market Forge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Round Cake Pan, Plain, 8x2 (48020)
- HENNY PENNY Door Gasket 29" X 21.75" (25643)
- HARIBO Haribo Peaches 5 oz., PK12 (38085)
- KRUSTEAZ Brownie Mix Double Chocolate Thick & Chewy Brownie Mix 20 oz. Box, PK8 (722-1626)
- HOBART Gauge Glass Washer (0817098-5)
- HOBART Clean Out Gasket (00-476738-00013)
- HOBART Spider Grate 9-1/2D, 14-1/2 Longst Pt (714377-PO)
- HOBART Shaft 9-3/4 (124734)
- HOBART Slider Crank Drive Slide (00-474660)
- HOBART Timer (411690-2)
- TURBO AIR Thermostat (Z960300300)
- Hobart Food Service Appliance Parts