Shop All Food Service Appliance Parts
Hobart
Valve, Steam Safety - 3/4", 50 Psi
Mfr # 00-844492
Zoro # G902300786
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Features 625 lb/hr
- Length 3.75 in
- Height 2 in
- Width 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-844492
- Zoro # G902300786
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.75 in |
Height | 2 in |
Width | 2.50 in |
Size | 3/4 in |
Details
Item | Safety Valve |
Material | Chrome |
Features | 625 lb/hr |
Max. Pressure | 50 psi |
Fits Brand | Hobart; Legion; Market Forge |
Finish | Chrome-Plated |
Fluid Type | Steam |
Description
Steam Safety Valve, 3/4", 50 Psi, Chrome, 625 Lbs/Hr;Conbraco;Cleveland Boiler Where Applicable.;Kettle Where Applicable.;Crown Kettle Series: El, Elt, Ep.;Groen Kettle Series: Dee, Dh, Tdh, Tdb (Tdb Steam Jacketed;Units, Units Built Before 01/07/92, Later Units Use Oem;# 097005.);Legion;Market Forge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERB OX Herb-Ox Vegetable Broth Packets, PK300 (35562)
- GLASTENDER Control - Dixell For - Part# Gla06007476 (GLA06007476)
- CRESTWARE 1/4" Tomato Slicer Blade (SLT1R)
- GARLAND Sensor (SK2345100)
- HOBART Standard Short Curtain (00-120152-1)
- HOBART Pump Seal (00-274227-00006)
- HOBART Motor, Assembly (00-437301-00001)
- HOBART Thermostat Kit W/ Knob And Screws (00-913153)
- HOBART Gasket, Adapter (00-893103)
- HOBART Rear Pilot 3/16" Od X 18-3/8" (413008-3)
- HOBART Basket Hanger (417056-00002)
- Hobart Food Service Appliance Parts