Shop All Food Service Appliance Parts
Hobart
Valve, Steam Safety - 3/4", 50 Psi
Mfr # 00-065281
Zoro # G102300951
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Features 625 lb/hr
- Length 3.75 in
- Height 2 in
- Width 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-065281
- Zoro # G102300951
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.75 in |
Height | 2 in |
Width | 2.50 in |
Size | 3/4 in |
Details
Item | Safety Valve |
Material | Chrome |
Features | 625 lb/hr |
Fits Brand | Hobart; Legion; Market Forge |
Max. Pressure | 50 psi |
Finish | Chrome-Plated |
Fluid Type | Steam |
Description
Steam Safety Valve, 3/4", 50 Psi, Chrome, 625 Lbs/Hr;Conbraco;Cleveland Boiler Where Applicable.;Kettle Where Applicable.;Crown Kettle Series: El, Elt, Ep.;Groen Kettle Series: Dee, Dh, Tdh, Tdb (Tdb Steam Jacketed;Units, Units Built Before 01/07/92, Later Units Use Oem;# 097005.);Legion;Market Forge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (0808-104-1)
- ULTRAFRYER Filter, Oil, 23 X 32", Lrg, 30-Pk For - Part# Ultr29A083 (ULTR29A083)
- U S COOLER Door Gasket (272729)
- ZORO SELECT Drip Bowl 8", Range Type, PK6 (60753)
- HOBART Kit, Conveyor Roller (10 Ea Rollers/Retaing Rings) (00-913102-00289)
- HOBART Toaster Element (843656)
- HOBART Valve, Solenoid (3/8"Npt) (00-271006-00001)
- HOBART Seal (00-873939)
- HOBART Bowl Scraper (00-118801)
- HOBART Latch, Cage Detent Mach (00-479010)
- KEYLINE Keyline: 2.0MM Tracer-C044 for 303 (RIC01817B) (KLN-RIC01817B)
- Hobart Food Service Appliance Parts