Shop All Food Service Appliance Parts
Hobart
Valve, Solenoid 3/4Water, 120V
Mfr # 00-749980
Zoro # G8837572
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-749980
- Zoro # G8837572
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Solenoid Valve |
Voltage | 120V |
Description
Kit Caster Stem 5In Wh/6 Th. This is a genuine OEM (Original Equipment Manufacturer) part. Silver King specializes in refrigerators, freezers, prep tables, display cases and merchandisers. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING PRODUCTS Drive Shaft (23933)
- HOBART Switch (271612-2)
- BEVERAGE-AIR Timer, Defrost (502-171A)
- NESPRESSO Zenius Brewing Unit Assembly Incl (93418)
- HOBART Plug, Wash Arm - Large (00-106769)
- HOBART Temp Controller 120R (00-770569)
- HOBART Solenoid Valve 3/4 Kit (00-271838)
- HOBART Flame Switch (714321)
- HOBART Air Shutter 2-1/2" (00-719329)
- HOBART Gas Valve 1/2" (11355)
- ULTRASOURCE Back-Up Strip (Per Ft) (860950)
- Hobart Food Service Appliance Parts