Shop All Food Service Appliance Parts
Hobart
Valve, Solenoid , 1/2", 120V Coil
Mfr # 00-893100-1
Zoro # G602246735
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Type NPT
- Features Normally Closed Switch Action
- Length 6 in
- Height 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-893100-1
- Zoro # G602246735
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6 in |
Height | 4.50 in |
Width | 4.50 in |
Size | 1/2 in |
Details
Item | Solenoid Valve |
Voltage | 120 VAC |
Type | NPT |
Features | Normally Closed Switch Action |
Fits Brand | Hobart |
Temp. Range | 200° F |
Description
Length: 3-15/16" | 100 Mm ;Voltage: 120 V Ac ;Switch Action: Normally Closed ;Temperature Range: 200 F ;National Pipe Thread: 1/2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Paper Cups, Hot, 16 oz, White, PK1000 (2346W)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK200 (FG015523)
- TOTERORPORATED 96GAL Bear Tight Can (025B96-04BKS)
- YOO HOO 6.5 oz. Yoo-Hoo Chocolate DB, PK32 (10027582)
- HOBART Power Switch (00-810280-00001)
- HOBART Curtain, Splash, Short , Ft (00-948731)
- HOBART Orifice (52) (19951-52)
- HOBART Indicator Knob (824277)
- HOBART Switch, Rocker Dpst (00-087711-325-1)
- HOBART Scraper Bowl (00-435637-00003)
- METRO Foot, Leveling F/ Shelf P Osts Metro (RPC04-004)
- Hobart Food Service Appliance Parts