Shop All Food Service Appliance Parts
Hobart
Vacuum Breaker
Mfr # 00-292909
Zoro # G502310536
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NPT
- For Use With Repair Kit Use # 51-1099
- Material Brass
- Length 3.25 in
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-292909
- Zoro # G502310536
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.25 in |
Height | 1.75 in |
Width | 2.25 in |
Size | 1/2 in |
Details
Item | Vacuum Breaker |
Type | NPT |
For Use With | Repair Kit Use # 51-1099 |
Material | Brass |
Fits Brand | Hobart |
Max. Pressure | 125 psi |
Temp. Range | 180° F (Max) |
Finish | Chrome-Plated |
Description
Watts Chrome , 1/2" Npt;125 Psi, 180F Max Temp, Atmospheric ;Chrome Plated Brass;For Repair Kit Use # 51-1099
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Guide Pin W/ 6-003 Screw (6-004)
- PITT PLASTICS 12"x21" 1.5mm Clear Flat Pack Blue Ink 10lbs Ice Bag, PK1000 (IC1221-TT)
- COMPONENT HARDWARE Door Hinge (W60-Y032)
- WINCO 24 in French Whip (FN-24)
- HOBART Shaft 9-3/4 (124734)
- HOBART Filler Block (291658)
- HOBART Spring, Assembly, Door (00-476265-00001)
- HOBART Door Spring (00-412014-00001)
- HOBART Saw Wheel (ML-109653-0000Z)
- HOBART Ball Bearing (BB-021-03)
- RANKIN-DELUX Burner Orifice 3/8-27 #56 (RB-10A)
- Hobart Food Service Appliance Parts