Shop All Food Service Appliance Parts
Hobart
Unit, Hbw Ss-Ext
Mfr # 01-234301-90000
Zoro # G8468976
product price: $1,502.99
/ea
Free Shipping & Returns
$1,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.9 in
- Height 5.65 in
- Width 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 01-234301-90000
- Zoro # G8468976
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 15.9 in |
Height | 5.65 in |
Width | 9-1/4 in |
Description
Unit,Hbw Ss-Ext. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Pump (A32588-020)
- LOGO BRANDS Purdue 14oz Relief Mug (201-C14RM)
- BALLY REFRIGERATION Wiper Gasket For Bally - Part# Blrb16611 (BLRB16611)
- SNYDERS OF HANOVER Snyder's Of Hanover Honey Mustard & Onion Pretzel Pieces 5 oz., PK8 (111813)
- HOBART Element, 120V 1500W (960564)
- HOBART Float (00-122674)
- HOBART Pilot Valve 1/8 Mpt X 1/4 Cc (404193-1)
- HOBART Gasket, Adapter (00-893103)
- HOBART O RING (00-067500-00117)
- HOBART Cylinder Wrench (00-873570)
- CECILWARE Thermostat Sl, 5/16 X 8-1/2, 36 (L041A)
- Hobart Food Service Appliance Parts