Shop All Food Service Appliance Parts
Hobart
Tubing, Red, 144
Mfr # 00-185105-00002
Zoro # G701274646
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.85 in
- Height 1.9 in
- Width 12.3 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-185105-00002
- Zoro # G701274646
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12.85 in |
Height | 1.9 in |
Width | 12.3 in |
Details
Item | Tubing |
Color | Red |
Description
Tubing,Red,144. Hobart manufactures products for the foodservice and food retail industries This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Ladle, 12 oz., 15-1/2 in. L (OPL12)
- BOARDWALK Jumbo Straws, 7 3/4", Plastic, Translucent, Unwrapped, PK12500 (BWKJSTU775T50)
- MANITOWOC ICE Motor Start 18 Amp Ptcr (8504993)
- HOBART Handle With Strike (00-851800-00008)
- HOBART Pin Plunger (00-437436)
- HOBART Buzzer 240V, 3/16 Tabs (411499-3)
- HOBART O-Ring, Wash Arm (2" Od) (00-067500-00019)
- HOBART Blower Wheel 8-1/2D X 2-1/8W 5/8 (00-343435-1)
- HOBART Mercury Relay 3P 30A 208/240Vv (354071-1)
- HOBART Kit, Chemical Adapter, Air Gap (00-913102-00327)
- INTERNATIONAL COMFORT PRO Mtr Blr 1/115 3/4 S (1011404)
- Hobart Food Service Appliance Parts