Shop All Food Service Appliance Parts
Hobart
Transformer 120V/24V
Mfr # 421758-G1
Zoro # G502293723
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V (Primary); 24 VAC (Secondary)
- For Use With Vulcan Fryer Series Er, Oven 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M, 1Gr65C, 1Gr65D, 1Gr65M, 1Gr85C, 1Gr85D, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, C24Ga10, C24Ga6, E-30-C, E-30-O, E-40-C, E-40-O, Erc225, Erc225F, Erc40, Erc40F, Erc50, Erc50F, Erc85, Erc85F, Erd225, Erd225F, Erd40, Erd40F, Erd50, Erd50F, Erd85, Erd85F, G-30-C, G-30-O, G-40-C, G-40-O, Gco2C, Gco2D, Gr35F, Gr45F, Gr65F, Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F, Mhb24G, Sg4C, Sg4D, Sg6C, Sg6D, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Ve30,
- Features (2) Mount Holes; 2-13/16 in Mount Centers; (4) 6 in Leads; Enclosed Coil
- Length 4.75 in
- Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 421758-G1
- Zoro # G502293723
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 4.75 in |
Height | 3.25 in |
Width | 3.25 in |
Details
Item | Transformer |
Voltage | 120 V (Primary); 24 VAC (Secondary) |
For Use With | Vulcan Fryer Series Er, Oven 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M, 1Gr65C, 1Gr65D, 1Gr65M, 1Gr85C, 1Gr85D, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, C24Ga10, C24Ga6, E-30-C, E-30-O, E-40-C, E-40-O, Erc225, Erc225F, Erc40, Erc40F, Erc50, Erc50F, Erc85, Erc85F, Erd225, Erd225F, Erd40, Erd40F, Erd50, Erd50F, Erd85, Erd85F, G-30-C, G-30-O, G-40-C, G-40-O, Gco2C, Gco2D, Gr35F, Gr45F, Gr65F, Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F, Mhb24G, Sg4C, Sg4D, Sg6C, Sg6D, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Ve30, |
Features | (2) Mount Holes; 2-13/16 in Mount Centers; (4) 6 in Leads; Enclosed Coil |
Fits Brand | Vulcan |
Max. Wattage | 40 W |
Description
Transformer, Primary- Com 120V Black/Wht,; Secondary-24 Vac-Yel/Yel, 40Va,;2 Mount Holes 2-13/16" Mt Ctrs.;(4) 6" Leads. Enclosed Coil.;Vulcan Fryer Series Er;Oven 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M, 1Gr65C, 1Gr65D, 1Gr65M,;1Gr85C, 1Gr85D, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45,;1Grd65, 1Grs35, 1Grs45, 1Grs65, C24Ga10, C24Ga6, E-30-C,;E-30-O, E-40-C, E-40-O, Erc225, Erc225F, Erc40, Erc40F,;Erc50, Erc50F, Erc85, Erc85F, Erd225, Erd225F, Erd40,;Erd40F, Erd50, Erd50F, Erd85, Erd85F, G-30-C, G-30-O,;G-40-C, G-40-O, Gco2C, Gco2D, Gr35F, Gr45F, Gr65F, Gr85F,;Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, Grd65F,;Grd85F, Grs35F, Grs45F, Grs65F, Grs85F, Mhb24G, Sg4C, Sg4D,;Sg6C, Sg6D, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Ve30,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Thermostat Kit - Danfoss (2194759KT)
- NORLAKE Fan Blade 10 Cw 5/16 D Bore (086800)
- ELECTROLUX PROFESSIONAL Rapid Grease C41 6Pcx1L+1 Trigger (0S2292)
- IMPERIAL COOKING EQUIPMENT Griddle Control Valve (36015)
- HOBART Oven Control Valve (428807-1)
- HOBART Meat Grip (00-875304)
- HOBART Steam Solenoid Valve 3/4" 120V (817494)
- HOBART Temperature Control (353613-1)
- HOBART Gasket, 00-274227-00004 (00-274227-00004)
- HOBART Splash Guard (00-202105)
- CONTINENTAL REFRIGERATION Thermal Limit Switch 1/2 Door (40379)
- Hobart Food Service Appliance Parts