Shop All Food Service Appliance Parts
Hobart
Toggle Switch 1/2 Dpdt
Mfr # 00-340324-00009
Zoro # G102256920
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/277 V
- Type DPDT
- Amps 20 A at 125 V; 10 A at 277 V
- For Use With American Permanent Ware Food Warmer; Jackson Dishwasher Manual Wash Models 10, 44, 50, 100, Montague; Vulcan Oven Eco2d, Eco4d, Eco4s, Eco6d, Gco2d, Gco4c, Gco4d, Gco4s, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Oven Wkef, Wkgf
- Features Fits Hole 1/2 in; On/On; (6) 1/4 in Tab Terminals; Double Flats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-340324-00009
- Zoro # G102256920
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.25 in |
Height | 0.75 in |
Width | 1-3/8 in |
Details
Item | Toggle Switch |
Voltage | 125/277 V |
Type | DPDT |
Amps | 20 A at 125 V; 10 A at 277 V |
For Use With | American Permanent Ware Food Warmer; Jackson Dishwasher Manual Wash Models 10, 44, 50, 100, Montague; Vulcan Oven Eco2d, Eco4d, Eco4s, Eco6d, Gco2d, Gco4c, Gco4d, Gco4s, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Oven Wkef, Wkgf |
Features | Fits Hole 1/2 in; On/On; (6) 1/4 in Tab Terminals; Double Flats |
Color | Black; Silver |
Fits Brand | American Permanent Ware; Jackson; Vulcan; Wolf |
Description
[ Toggle ] [ Fits Hole 1/2" ] [ On/On ] [ Dpdt ];[Terminals 6Ea (1/4" Tabs)] [ Amp/Volt 20A/125V, 10A/277V ];[ Color -Black/Silver] [ Toggle Has Double Flats ] ;American Permanent Ware Food Warmer ;Toaster At Express;Jackson Dishwasher Manual Wash Models 10, 44, 50, 100;Montague;Vulcan Oven Eco2D, Eco4D, Eco4S, Eco6D, Gco2D, ;Gco4C, Gco4D, Gco4S, Vc4Ec, Vc4Ed, Vc4Es, Vc4Gc, Vc4Gd,;Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es, Vc6Gc, Vc6Gd, Vc6Gs;Wolf Oven Wkef, Wkgf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Pilot Orifice Lp.016 For - Part# Ptp6071665 (PTP6071665)
- EVERPURE Filter Cartridge4FCL, ForDrink Water Fntn (EV9693-10)
- KASON Food Grade Silicone Sealant (3700-CLEAR)
- ZUMMO Blade (1405021A)
- HOBART Bell Crank Hook (00-413381-00002)
- HOBART Hose 1 X 4 L Silicone (00-941731-00002)
- HOBART Knob (00-874809)
- HOBART Pin Dowel (00-065062-00001)
- HOBART Valve (944649)
- HOBART Solenoid Valve 3/4" 120/240V (998102)
- SERVER Brush, Pump Cleaning (82526)
- Hobart Food Service Appliance Parts