Shop All Food Service Appliance Parts
Hobart
Toaster Element 116V 328W
Mfr # 352833-11
Zoro # G002274840
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 116 V
- For Use With Hobart Toaster Et 12, 13, 24, 25, 26, 27, Series Ct
- Length 5.50 in
- Height 5 in
- Width 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 352833-11
- Zoro # G002274840
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5.50 in |
Height | 5 in |
Width | 0.50 in |
Details
Item | Toaster Element |
Voltage | 116 V |
For Use With | Hobart Toaster Et 12, 13, 24, 25, 26, 27, Series Ct |
Fits Brand | Hobart |
Phase | 1 |
Max. Wattage | 328 W |
Description
Toaster Element, [ 116V 328W 1Ph ] [ 5-1/2" X 5-1/8" ] ;Hobart Toaster Et 12, 13, 24, 25, 26, 27, Series Ct
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- SNAK CLUB Century Snacks Spicy Party Mix 6.75 oz., PK6 (1721464)
- JOSEPH JOSEPH Nest 9 Plus Bowl Set (40087)
- BAKERS PRIDE Ignition Control (M2138X)
- HOBART PK-MTLHL4320B Flat Beater (00-916582)
- HOBART Rinse Arm Assy (00-893093-00001)
- HOBART Float (00-122674)
- HOBART Cap, Red (00-102467-00002)
- HOBART Valve 1/4 Mpt X 3/8-27 (00-715080)
- HOBART Roller, Conveyor (749952)
- BUNN Tank Heater Kit (04236.1000)
- Hobart Food Service Appliance Parts