Shop All Digital And Mechanical Timers
Hobart
Timer, Oven 60-Second, 120V For - Part# 1-3Gb008C
Mfr # 1-3GB008C
Zoro # G403525299
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.50 in
- Length 3.75 in
- Height 3 in
- Voltage 120 V
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 1-3GB008C
- Zoro # G403525299
- Country of Origin United States
- Category Digital And Mechanical Timers
Dimensions
Width | 3.50 in |
Length | 3.75 in |
Height | 3 in |
Details
Item | Timer |
Voltage | 120 V |
Fits Brand | Hobart |
Description
Oven Timer 60-Second;Includes: Dial;Type: 60-Second;Delay Timer;Voltage: 120 Vac;Models Used In:;Models Used In:;Bakers Aid Baro Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Solid Glass Repair Kit, Type D (DSG-KIT)
- PCE INSTRUMENTS Digital Infrared Thermometer, -76 to 932°F (PCE-780)
- PIC GAUGES Vacuum Gauge, Heavy Duty, 4 In., 30-0 HgVac (PRO-311D-404A)
- DAYTON Humidity Sensor (GGS_81480)
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels (7074)
- SEALER SALES Timer for KF-Series Hand Sealers (T-KF-TEW-HAND)
- COOPER-ATKINS Timer, Mechanical, 60Min (TM60-0-8)
- SCHOOL SMART Apple Shaped Timer with Bell, 3 Inch Diameter, 60 Minutes (TPG-492S)
- WINCO 20 min Digital Timer (TIM-85D)
- TAYLOR Timer/Clock Dig Dual (5880)
- TATCO Tatco Desktop Digital Timer, Silver/Black (52410)
- Hobart Digital And Mechanical Timers