Shop All Food Service Appliance Parts
Hobart
Thermoswitch
Mfr # 00-413840-00001
Zoro # G102276751
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hi-Limit Disc
- For Use With Market Forge 4200, 4292; Vulcan Oven Sg2, Vr1c, Vr2c, Vr3c, Vr4c, Vr5c, Vr6c, Vr7c
- Features 7/8 in Mount Hole Centers; (2) 1/4 in Tab Terminals
- Length 0.75 in
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-413840-00001
- Zoro # G102276751
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.75 in |
Height | 5/8 in |
Width | 1-1/8 in |
Details
Item | Thermo Switch |
Type | Hi-Limit Disc |
For Use With | Market Forge 4200, 4292; Vulcan Oven Sg2, Vr1c, Vr2c, Vr3c, Vr4c, Vr5c, Vr6c, Vr7c |
Features | 7/8 in Mount Hole Centers; (2) 1/4 in Tab Terminals |
Temp. Range | 550° F |
Fits Brand | Market Forge; Vulcan |
Description
Hi-Limit, [ Disc Type -Fenwal 08-033024-032 ] ;[ Temp 550 F ] 7/8" Mt. Hole Ctrs. Qty 2Ea 1/4" Tab;Terminals.;Market Forge 4200, 4292;Vulcan Oven Sg2, Vr1C, Vr2C, Vr3C, Vr4C, Vr5C, Vr6C, Vr7C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Ignitor, Kgt-6/12T (KE53437-2)
- HEATCRAFT Fan Motor (25300701S)
- NIAGARA BOTTLING, LLC Niagara 24Pk .5L Water (NDW05L24PDR)
- DEALMED Medicine Cup, 1 Oz, 100/Bg, 50/Cs, 5000PK (781031)
- HOBART 3/8 And 1/2 Solenoid Kit (00-271837)
- HOBART Plug, Rinse Arm End (00-893093-00002)
- HOBART Sensor (271622)
- HOBART Spring, 00-070104 (00-070104)
- HOBART Hose 1 X 4 L Silicone (00-941731-00002)
- HOBART Relay Board (00-630142-00097)
- HOBART Hose, Pump, Connector (00-949877)
- Hobart Food Service Appliance Parts