Shop All Food Service Appliance Parts
Hobart
Thermostatsp, 3/16 X 6-7/16, 14 For - Part# 347312-00001
Mfr # 347312-00001
Zoro # G002290321
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SP
- For Use With Ge/Hobart Fryer Hk03, Hk03b, Hk031, Hk3
- Material Nickel
- Features 3/16 in X 6-7/16 in Bulb; 5 Off-Set Horizontal Mount; 0.187 in Mount; 4 Way Position
- Length 7.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 347312-00001
- Zoro # G002290321
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 7.50 in |
Height | 2.50 in |
Width | 1.70 in |
Capillary Length (In.) | 14 in |
Details
Item | Thermostat |
Type | SP |
For Use With | Ge/Hobart Fryer Hk03, Hk03b, Hk031, Hk3 |
Material | Nickel |
Features | 3/16 in X 6-7/16 in Bulb; 5 Off-Set Horizontal Mount; 0.187 in Mount; 4 Way Position |
Color | Black; Silver |
Temp. Range | 200° to 400° F |
Fits Brand | Hobart |
Finish | Nickel-Plated |
Description
[Type - Sp ] [ Temp 200-400 ] [ Bulb 3/16" X 6-7/16" ;Nickel] [ Cap 14" ] [ Mount 5 Off=Set Horizontal ]; [ Dial # 22-1006 ] Black & Silver T'Stat Knob;[ 2" Dia ] [ Off-400-200] [Mount .187"] [Position 4 Way];Ge/Hobart;Fryer Hk03, Hk03B, Hk031, Hk3, Hk3C,;Hk3D, Hk31, Hk31C, Hk31D, Hk-3.;Hotpoint: 112710G004.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Drive Motor 208/240V, 1P 5.5Rpm (2U-Z11871)
- VULCAN HART Valve Knob 2-1/8 D (413157-1)
- ZORO SELECT Sandwich Bag, 6-3/4"L x 6-3/4"W, PK2000 (3CTZ2)
- WINCO Continental Bouillon Spoon, PK12 (0021-04)
- HOBART Relay 10A 110/120V (416535-00006)
- HOBART Gas Valve - Lp (00-497269-00002)
- HOBART Signal Light Kit Light On And Heat (00-913102-00163)
- HOBART Bowl Scraper (00-118801)
- HOBART Flange (00-719373)
- HOBART Dial 2-1/4 D, Off-550-200 (00-413976-00001)
- ATKINS Thermometer For - Part# 2245-03-5 (126074)
- Hobart Food Service Appliance Parts