Shop All Food Service Appliance Parts
Hobart
Thermostat W/ Dial Kxp, 3/16 X 6-1/2, 24
Mfr # 00-352492-00001
Zoro # G602291155
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type KXP
- For Use With Ge/Hobart; Fryer Ck20, Ck40, Ck42, Ck45, Ck90, Ck91, Ck201, Ck401, Ck421
- Material Nickel
- Features 3/16 in X 6-1/2 in Bulb; 5 Off-Set Horizontal Mount
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-352492-00001
- Zoro # G602291155
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 8 in |
Height | 2.50 in |
Width | 2.50 in |
Capillary Length (In.) | 24 in |
Details
Item | Thermostat |
Type | KXP |
For Use With | Ge/Hobart; Fryer Ck20, Ck40, Ck42, Ck45, Ck90, Ck91, Ck201, Ck401, Ck421 |
Material | Nickel |
Features | 3/16 in X 6-1/2 in Bulb; 5 Off-Set Horizontal Mount |
Fits Brand | Hobart; Vulcan |
Includes | 2 in Dial; Overlay and 4-Way Insert |
Temp. Range | 200° to 400° F |
Finish | Nickel-Plated |
Description
[ Type- Kxp ] [ Temp 200-400 ] [ Bulb 3/16" X 6-1/2" ;Nickel] [ Cap 24" ] [ Mount 5 Off-Set Horizontal ] ;W/2"Dial,Overlay And 4Way Insert ;;Ge/Hobart;Fryer Ck20, Ck40, Ck42, Ck45, Ck90,; Ck91, Ck201, Ck401, Ck421.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Nordyne 661055R Main Burner Orifice #55 Drill (661055R)
- DEXTER RUSSELL Cooks Knife, 8 In, Black (31600B)
- VOLLRATH Electric Induction Range (59500P)
- GREEN MOUNTAIN COFFEE Coffee, Lake & Lodge, 0.31 oz., PK24 (6523)
- HOBART Hold Temperature Probe 195? (00-856768-00001)
- HOBART Element, 120V 1500W (960564)
- HOBART 6205 2Rs Bearing (00-915433)
- HOBART Hinge Mechanism (265839)
- HOBART 105C On/Off Rockr Switch (00-851800-00770)
- HOBART Oven Rack 20.5 F/B X 25.75 L/R (417867-1)
- STAR Knob, Manual Gas (2R-Z13014)
- Hobart Food Service Appliance Parts