Shop All Food Service Appliance Parts
Hobart
Thermostat Sj, 3/16 X 12-1/4, 36
Mfr # 00-411506-00001
Zoro # G902276432
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SJ
- For Use With Vulcan Grill Series: Vr (After 11/72), Vs, Vtm
- Material Nickel
- Features Auxiliary Switch; 4 Terminals; 3/16 in X 12-1/4 in Bulb; 0.187 in Mount; 4-Way Position; Flat Left
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-411506-00001
- Zoro # G902276432
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 2.50 in |
Width | 2 in |
Capillary Length (In.) | 36 in |
Details
Item | Thermostat |
Type | SJ |
For Use With | Vulcan Grill Series: Vr (After 11/72), Vs, Vtm |
Material | Nickel |
Features | Auxiliary Switch; 4 Terminals; 3/16 in X 12-1/4 in Bulb; 0.187 in Mount; 4-Way Position; Flat Left |
Color | Black; Silver |
Fits Brand | Vulcan |
Temp. Range | 300° to 700° F |
Finish | Nickel-Plated |
Description
Has Auxillary Switch, 4 Terminals.;[ Type - Sj ] [ Temp 300-700 ] ;[ Bulb 3/16" X 12-1/4" Nickel ] [ Cap 36" ] [ Mount 1 ]; [ Gen Use Dial A253, K-131, # 22-1008 Black & Silver;T'Stat Knob [ 2" Dia ] [ Off-700-300] [Mount .187"];[Position 4-Way];Vulcan Red Dial A2725, # 22-1271 Red Knob, [ 2" Dia ] ;[ Off-10-1 ] [Mount .187"] [Flat Left ] ;Vulcan Grill Series: Vr (After 11/72), Vs, Vtm.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Transformer For - Part# Gr137441 (GR137441)
- CLEVELAND Switch, Door, Steam Cutoff (KE003955)
- HATCO Light Bulb 40W 130V Kit, PK12 (R02.30.265.12)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- HOBART Griddle Burner Valve (497240-1)
- HOBART Grate, 7 Rib , 5-1/4"X 23-1/4" (720971-24)
- HOBART Valve 1/4 Mpt X 3/8-27 (00-715080)
- HOBART Gas Solenoid Valve (770085-2)
- HOBART Ball Bearing (BB-015-03)
- HOBART Flex Tube Kit 1/4" X 12 " (426505-12)
- DORMONT Gas Shut-Off Valve 1/2" (050-FV)
- Hobart Food Service Appliance Parts