Shop All Food Service Appliance Parts
Hobart
Thermostat Kit W/ Knob And Screws
Mfr # 272582-1
Zoro # G302339041
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RX
- For Use With Vulcan/Wolf Fryer Ef3, Grs45, Series: Tk, Wtf-35
- Material Nickel
- Features 3/8 in X 5 5/8 in Bulb; 0.187 in Mount; Flat Up
- Length 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 272582-1
- Zoro # G302339041
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 6.75 in |
Height | 4.40 in |
Width | 5.35 in |
Capillary Length (In.) | 24 in |
Details
Item | Thermostat |
Type | RX |
For Use With | Vulcan/Wolf Fryer Ef3, Grs45, Series: Tk, Wtf-35 |
Material | Nickel |
Features | 3/8 in X 5 5/8 in Bulb; 0.187 in Mount; Flat Up |
Fits Brand | Hobart; Vulcan; Wolf |
Temp. Range | 200° to 400° F |
Includes | 3/8 in MPT Stuff Box; Black Printed Dial |
Finish | Nickel-Plated |
Adjustments | Off, 400° to 200° F |
Description
[ Type - Rx ] [ Temp 200-400 F] [ Bulb 3/8" X 5 5/8";Nickel ] [ Cap 24" ] [ 3/8" Mpt Stuff Box ] [ Mount 11 ] ;[ Black Printed Dial # 22-1339 ;[ 2-1/4" Dia ] [ Off-400-200] [Mount .187" ] [Flat Up ];Vulcan/Wolf Fryer Ef3, Grs45, Series: Tk, Wtf-35
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG COFE K-CUP HUS BLND 22PK (5000330265)
- GROEN Burner 18.75" Steel (Z051619)
- NESCO Replacement 8" x 20" Bag Rolls, Pack/2 (VS-03R)
- GEN Butcher Paper, 40 lb, 18" x 900 ft. (18900WB)
- HOBART Washer, Seal (00-186656)
- HOBART Blade Scraper Assembly (00-290798)
- HOBART Rebuild Kit (00-270336)
- HOBART Complete Sharpener Assy (122794-4)
- HOBART Tenderizer Cover (00-270348)
- HOBART Lock Nut (00-065275)
- VULCAN HART Knob Kit (913102-241)
- Hobart Food Service Appliance Parts