Shop All Food Service Appliance Parts
Hobart
Thermostat Gs, 1/4 X 11-7/8, 48
Mfr # 110837-2
Zoro # G602291469
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GS
- For Use With Vulcan Fryer 7594G, 7595G, Gf91g, Gf92g
- Features 1/4 in X 11-7/8 in Bulb; 4-Way Mount; D-Stem Flat Down
- Length 11.73 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 110837-2
- Zoro # G602291469
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 11.73 in |
Height | 3 in |
Width | 3.50 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Capillary Length (In.) | 48 in |
Details
Item | Thermostat |
Type | GS |
For Use With | Vulcan Fryer 7594G, 7595G, Gf91g, Gf92g |
Features | 1/4 in X 11-7/8 in Bulb; 4-Way Mount; D-Stem Flat Down |
Temp. Range | 200° to 400° F |
Inlet Type | Female CCT |
Fits Brand | Hobart; Vulcan |
Includes | 3/8 in MPT Stuff Box |
Outlet Type | Female CCT |
Description
[ Type- Gs ] [ Temp 200-400 ] [ Bulb 1/4" X 11-7/8" ] ;[ Cap 48" ] [ Gas In/Out 1/4" F Cct Tube & 3/8" Stuff Box];[ Dial # 22-1006 Off-400-200 ] (4-Way Mt.);Vulcan Dial # 22-1027 Dot-400-200 ] D-Stem Flat;Down.;Vulcan Fryer 7594G, 7595G, Gf91G, Gf92G, Hf91G & Hf92G;(Old 7891G & 7892G).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Rocker Switch 7/8 X 1-1/2 Spst (2E-70411)
- GENUINE JOE Clear Plastic Cups12Oz, PK500 (GJO58231CT)
- SANI-LAV Immersion Heating Element, 1500W (1500N)
- MR. COFFEE Mrcoffee Water Filter (WFFPDQ10FS)
- HOBART Blower Motor 208-230V, 1/2-1/10Hp (358516-2)
- HOBART Orifice (802389-00012)
- HOBART Gauge Glass Washer (00-817098-00005)
- HOBART Heater, 13Kw 208V (00-749554-00001)
- HOBART Ball Bearing (BB-007-21)
- HOBART Kit, Shaft Seal/O-Rings, #00-913102-00475 (00-913102-00475)
- HENNY PENNY Pb T92 Relay 12Vdc Coil 30Amp (ME90-008)
- Hobart Food Service Appliance Parts