Shop All Food Service Appliance Parts
Hobart
Thermostat, Gs
Mfr # 00-498096-00550
Zoro # G102273040
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Msa24, 900; Wolf Msa24
- Features 3/16 in X 11 in Bulb
- Length 13 in
- Height 2.50 in
- Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-498096-00550
- Zoro # G102273040
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 13 in |
Height | 2.50 in |
Width | 4.25 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Capillary Length (In.) | 36 in |
Details
Item | Thermostat |
For Use With | Vulcan Msa24, 900; Wolf Msa24 |
Features | 3/16 in X 11 in Bulb |
Outlet Type | FPT |
Includes | Indicator Knob; Dial Plate |
Inlet Type | FPT |
Temp. Range | 200° to 550° F |
Fits Brand | Vulcan; Wolf |
Description
, 3/8" Fpt Gas In/Out, Temp 200 To 550 F,;Cap 36", Bulb 3/16" X 11";For Knob Use # 22-1653 (Indicator Knob);Or 2201434 (Red, 200-550 F);For Dial Plate Use Ap# 2281298 (Off-200-550);Vulcan Msa24, 900 ;Wolf Msa24
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS Foodservice Film, Pvc Slide Cutter (REY 910SC)
- FRYMASTER Valve, Drain - 1.25" W/Lock (8101569)
- DEXTER RUSSELL EZ Edge Knife Sharpener (EDGE-1)
- EDLUND Pv-1P Pulse Valve (V025)
- HOBART Truing Stone (00-914413)
- HOBART Dual Water Valve4.8-1.35 Gpm For - Part# 00-856720-00004 (00-856720-00004)
- HOBART Motor Coupling (00-328083)
- HOBART Saw Wheel (ML-109653-0000Z)
- HOBART Bracket, Seal, Labyrinth (00-474466)
- HOBART WHIP, WIRE (20 QT) for Hobart - Part# 00-23511-2 (00-23511-2)
- CARNIVAL KING Drop Door for PM1360 (382PM13BTMDR)
- Hobart Food Service Appliance Parts