Shop All Food Service Appliance Parts
Hobart
Thermostat D1/D18, 3/16 X 13, 36
Mfr # 00-415119-000G2
Zoro # G702290041
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type D1/D18
- For Use With Vulcan Broiler Series Vb; Grill Ve, Range/Oven Vo004, Vo008, (Except Pizza Ovens See 461036), Vr1, Vr2, Vr3, Vr4, Vr5, Vr6, Vs5, Vtms
- Features 3/16 in X 13 in Bulb
- Length 12 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-415119-000G2
- Zoro # G702290041
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 3 in |
Width | 3 in |
Capillary Length (In.) | 36 in |
Details
Item | Thermostat |
Type | D1/D18 |
For Use With | Vulcan Broiler Series Vb; Grill Ve, Range/Oven Vo004, Vo008, (Except Pizza Ovens See 461036), Vr1, Vr2, Vr3, Vr4, Vr5, Vr6, Vs5, Vtms |
Features | 3/16 in X 13 in Bulb |
Temp. Range | 200° to 550° F |
Fits Brand | Vulcan |
Description
Thermostat, [ Type - D1/D18 ] [ Temp 200-550 F ] ;[ Bulb 3/16" X 13" ] [ Cap 36" ];Gen Use Knob # 22-1007 Off-550-200, 4-Wat Mount.;Vulcan Broiler Series Vb;Grill Ve;Range/Oven Vo004, Vo008, (Except Pizza Ovens See 461036);Vr1, Vr2, Vr3, Vr4, Vr5, Vr6, Vs5, Vtms
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Motor Fan 50 W 115V (18-8926-01)
- IMPERIAL COOKING EQUIPMENT Dial 2 D, Off-Low-250-500 (1151)
- PERLICK Pull Handle (C31409-1)
- CMA DISH MACHINES Element Tube Assembly -15Cc (00832.00)
- HOBART Knob 2 Dia (00-420560-00001)
- HOBART Standard Long Curtain (00-120152-00008)
- HOBART Standard Short Curtain (00-120152-1)
- HOBART Saw Wheel (ML-109653-0000Z)
- HOBART Adapter 7/16 Tube X 3/8 Mpt, El (FP-085-68)
- HOBART Cage Wire Assembly HL200 (00-937163-00001)
- GLASTENDER Liquid Level And Low Left Switch (01000550)
- Hobart Food Service Appliance Parts