Shop All Food Service Appliance Parts
Hobart
Thermopile
Mfr # 721027-00001
Zoro # G802288399
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coaxial
- For Use With Robertshaw 1950-53B; Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54; Cleveland Boiler Gas Steam Generators; Groen Braising Pan Hfp/2, Series Chfp, Nhfp; Imperial Fryer Series If, Ihr, Ir; Keating Griddle Model 48Bfld; Southbend Fryer Gfs, 4Fr-45; Star Fryer 404A, 615Fa, 630Fa; Tri-Star Fryer Tsf-3540, Tsf-4050, Tsf-6575; Vulcan Fryer: Tk, Rs, Ghf (Old Hf) Gr, Grd, Grc, Grs; Wells Grill, Gas; Wolf Fryer Wtf-35
- Features 250 to 750 mV
- Length 3.50 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 721027-00001
- Zoro # G802288399
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 3.50 in |
Height | 1 in |
Width | 2.50 in |
Details
Item | Thermopile |
Type | Coaxial |
For Use With | Robertshaw 1950-53B; Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54; Cleveland Boiler Gas Steam Generators; Groen Braising Pan Hfp/2, Series Chfp, Nhfp; Imperial Fryer Series If, Ihr, Ir; Keating Griddle Model 48Bfld; Southbend Fryer Gfs, 4Fr-45; Star Fryer 404A, 615Fa, 630Fa; Tri-Star Fryer Tsf-3540, Tsf-4050, Tsf-6575; Vulcan Fryer: Tk, Rs, Ghf (Old Hf) Gr, Grd, Grc, Grs; Wells Grill, Gas; Wolf Fryer Wtf-35 |
Features | 250 to 750 mV |
Fits Brand | Cecilware; Cleveland; Groen; Hobart; Imperial; Keating; Southbend; Star; Tri-Star; Robertshaw; Vulcan; Wells; Wolf |
Description
36" 2 Lead, , 250-750 Mv, Robertshaw 1950-53B;Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54;Cleveland Boiler Gas Steam Generators: W/O Probes (100,000;Btu - 2 Burners~; 150,000 - 3 Burners)~; W/3 Probes (160,000;Btu - 3 Burners~; 200,000 - 4 Burners;Groen Braising Pan Hfp/2. Series: Chfp, Nhfp.;Imperial Fryer Series: If, Ihr, Ir.;Keating Griddle Model 48Bfld;Southbend Fryer Gfs, 4Fr-45;Star Fryer 404A, 615Fa, 630Fa;Tri-Star Fryer Tsf-3540, Tsf-4050, Tsf-6575;Vulcan Fryer: Tk, Rs, Ghf (Old Hf) Gr, Grd, Grc,Grs,;Wells Grill, Gas;Wolf Fryer Wtf-35,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS Knob Control Assembly Warmers (2R-44373)
- HASTINGS HOME Set of 8 Kitchen Towels 16"x28" 100-percent Absorbent Circle Weave Dishtowel for Drying 4 Colors (626693IWU)
- STAR MANUFACTURING Stud Mount Leg 3/8-16, 2-1/2" H (200716)
- ALLPOINTS Contactor 2P 40/50A 24V (441131)
- HOBART Wire Cage Weldment (00-874970-00001)
- HOBART Vacuum Breaker, 1/2" (00-292909-00002)
- HOBART Washer, Lock , S/S, 5/16" Id (WL006-23)
- HOBART Sharpening Stone (73851)
- HOBART Pilot Burner Nat/Lp (00-920041-00011)
- HOBART Indicator Knob (00-411242-00001)
- HOSHIZAKI Evaporator (L)/Km160 (HS-0208)
- Hobart Food Service Appliance Parts