Shop All Food Service Appliance Parts
Hobart
Thermopile
Mfr # 110839-1
Zoro # G602295559
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coaxial
- For Use With Robertshaw 1951-53F; Vulcan 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Gr35f, Gr45f, Gr65f, Gr85f, Grc35f, Grc45f, Grc65f, Grc85f, Grd35f, Grd45f, Grd65f, Grd85f, Grs35f, Grs45f, Grs65f, Grs85f ;Wolf Fryer Wtf-42, Ss-Wtf-42;Grill Tmm (36, 37, 38)
- Features 250 to 750 mV; 3/8"-32 Coaxial Thermopile Thread
- Length 3-5/8 in
- Height 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 110839-1
- Zoro # G602295559
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 3-5/8 in |
Height | 1-1/8 in |
Width | 2.75 in |
Details
Item | Thermopile |
Type | Coaxial |
For Use With | Robertshaw 1951-53F; Vulcan 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Gr35f, Gr45f, Gr65f, Gr85f, Grc35f, Grc45f, Grc65f, Grc85f, Grd35f, Grd45f, Grd65f, Grd85f, Grs35f, Grs45f, Grs65f, Grs85f ;Wolf Fryer Wtf-42, Ss-Wtf-42;Grill Tmm (36, 37, 38) |
Features | 250 to 750 mV; 3/8"-32 Coaxial Thermopile Thread |
Fits Brand | Hobart; Robertshaw; Vulcan |
Description
36" Coaxial , 250-750 Mv;Coaxial Threads = 3/8"-32.;Robertshaw 1951-53F;Vulcan 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35,;1Grs45, 1Grs65, Gr35F, Gr45F, Gr65F, Gr85F, Grc35F, Grc45F,;Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F,;Grs45F, Grs65F, Grs85F ;Wolf Fryer Wtf-42, Ss-Wtf-42;Grill Tmm (36, 37, 38)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Pressure Cup Complete (Rpls 98 (990221400)
- RANCO Control, Temperature , Spst (A30-3716-35)
- EDLUND Can Punch Hd (37010)
- PRINCE CASTLE Switch - Rocker, Lighted (Green) (78-228S)
- HOBART Ignition Kit, Vc4/6G (913102-00291)
- HOBART Vacuum Breaker Lead-Free (277112)
- HOBART Sensor (00-328495)
- HOBART Foot - Tall (875371)
- HOBART CONTACTOR(3 POLE, 40 AMP, 240V) for Hobart - Part# 00-346466-5 (00-346466-5)
- HOBART Gasket, 00-119276 (00-119276)
- WHIRLPOOL Tine Pivot Clip (W10082853)
- Hobart Food Service Appliance Parts