Shop All Food Service Appliance Parts
Hobart
Thermometer
Mfr # 437041-3
Zoro # G602315547
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rear Mount
- For Use With Hobart Dishwasher
- Features 2 in Dial; Fits 2.030 in Hole; Bezel 2.265 in; 3/8 in X 2 in Bulb
- Length 5.50 in
- Height 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 437041-3
- Zoro # G602315547
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5.50 in |
Height | 2.50 in |
Width | 4 in |
Size | 3/8 in |
Capillary Length (In.) | 8 ft |
Details
Item | Thermometer |
Type | Rear Mount |
For Use With | Hobart Dishwasher |
Features | 2 in Dial; Fits 2.030 in Hole; Bezel 2.265 in; 3/8 in X 2 in Bulb |
Temp. Range | 100° to 220° F |
Fits Brand | Hobart |
Connection Type | MPT |
Description
Temperature Gauge, 100 To 220 F, 40 To 105 C,;2" Dial, Fits 2.030" Hole, Bezel 2.265",;8 Ft S/S Braided Cap, 3/8" X 2" Bulb, 3/8" Mpt,;Rear Mount "U" Bracket;Hobart Dishwasher
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Perforated Strainer 9" (KE00098)
- MANITOWOC Air Filter Assembly (76-2914-3)
- BUNN Lamp Assy - Green (47575.1)
- GROEN Pressure Switch (NT1091)
- HOBART Door Roller (00-497586-00001)
- HOBART Glass Fuse (FE-023-08)
- HOBART Solenoid Valve 1/2" 120/240V (998261)
- HOBART Fan, Axial - 230V (424940-2)
- HOBART Rocker Switch (00-087711-192-2)
- HOBART Plastic Guide (00-291658)
- ALLPOINTS Reducer Fitting (261883)
- Hobart Food Service Appliance Parts