Shop All Food Service Appliance Parts
Hobart
Thermocouple
Mfr # 722248
Zoro # G402278219
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap Fit
- Features 20 to 30 mV; 11/32"-32 Coaxial Thermocouple Thread
- Length 5 in
- Height 1 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 722248
- Zoro # G402278219
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5 in |
Height | 1 in |
Width | 5 in |
Details
Item | Thermocouple |
Type | Snap Fit |
Features | 20 to 30 mV; 11/32"-32 Coaxial Thermocouple Thread |
Series | 1980 |
Fits Brand | Hobart; Keating; Star; Vulcan |
Description
1980 Series Snap Fit 60" , 20-30 Mv;Coaxial Threads = 11/32"-32.;Keating;Star;Vulcan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURTIS Top, Server Threaded, Txsg For - Part# Wcwc-56028 (WCWC-56028)
- YAMATO Plexiglas Dial Chart Cover (1300-980043)
- BAYOU CLASSIC Jambalaya Kettle with Cast Iron Lid (CI7010)
- TRANE Motor; Actuator, 24Vac, 300Rpm, Ball Bearing (MOT08839)
- HOBART Slide, Door (24-1/2") For - Part# 112378-00049 (112378-00049)
- HOBART Center Ceramic (404145-1)
- HOBART Hi-Limit (00-410840-00002)
- HOBART Toaster Element 102V 328W (00-352833-00012)
- HOBART Thermometer, Rinse (00-437041-00005)
- HOBART Spring, Door Hinge - Left Side (497027-00002)
- PRINCE CASTLE Gear (Yum) Kit (196-026YS)
- Hobart Food Service Appliance Parts