Shop All Food Service Appliance Parts
Hobart
Thermocouple - 72"
Mfr # 00-428305-00001
Zoro # G702276137
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coaxial
- Features Heavy-Duty; 20 to 30 Millivolt; 11/32"-32 Thread
- Length 3 in
- Height 1 in
- Width 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-428305-00001
- Zoro # G702276137
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 1 in |
Width | 2.50 in |
Details
Item | Thermocouple |
Type | Coaxial |
Features | Heavy-Duty; 20 to 30 Millivolt; 11/32"-32 Thread |
Fits Brand | Vulcan |
Description
Heavy-Duty 72" Thermocouple, 20-30 Milevolt.;Coaxial Thermocouple Threads = 11/32"-32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Ball Bearing (BB-018-33)
- HENNY PENNY Probe Assy (29523)
- EVERCARE Roller Lint Pic-Up 30Lyr (1057)
- LIPTON Tea, Lipton, Decaf, PK72 (290)
- HOBART Plug, Rinse Arm End (00-893093-2)
- HOBART Wrench - Cylinder (873570)
- HOBART Guide, Door, Std Height (918458-1)
- HOBART Latch, Cage Detent Mach (00-479010)
- HOBART Pipe Plug, 1/8 Sq. Hd. (Brass) (FP-028-03)
- HOBART PK-MTL 12 qt. B Beater (00-874828)
- ATLAS METAL Door Seal - Gasket Set (27-124)
- Hobart Food Service Appliance Parts