Shop All Food Service Appliance Parts
Hobart
Thermocouple 48''
Mfr # 412788-4
Zoro # G402269583
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- For Use With Cecilware Fryer Gf10, Gf8;Grill Ag(1824, 1836, 1848, 2424, 2436, 2448); Jade Oven Jtrh, Jsr-(24, 36); Southbend Model Convection Oven 400; Vulcan Hart
- Features 20 to 30 mV; 11/32"-32 Coaxial Thermocouple Thread
- Length 3 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 412788-4
- Zoro # G402269583
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 1 in |
Width | 2.50 in |
Details
Item | Thermocouple |
Type | Heavy Duty |
For Use With | Cecilware Fryer Gf10, Gf8;Grill Ag(1824, 1836, 1848, 2424, 2436, 2448); Jade Oven Jtrh, Jsr-(24, 36); Southbend Model Convection Oven 400; Vulcan Hart |
Features | 20 to 30 mV; 11/32"-32 Coaxial Thermocouple Thread |
Series | 1900 |
Fits Brand | Cecilware; Hobart; Jade; Southbend; Vulcan |
Description
1900 Series Heavy Duty Thermocouple 48" Long.20-30 Mv;Coaxial Thermocouple Threads = 11/32"-32;Market Forge Skillet Where Applicable;Southbend Hdg-(36, 36M, 36Re, 48, 48M, 48Re, 60, 60M, 60Re,;72, 72M, 72Re);Vulcan Hart Heavy Duty Range/Oven Gh3/72, Gh3/72C, Gh3/72S,;Gh30, Gh30C,;Gh45, Gh45/72, Gh56, Gh56S, Gh6, Gh60, Gh60/45, Gh60/72,;Gh6045C, Gh60T, Gh60T/45, Gh60T/72, Gh6C, Gh6S, Gh6T45C,;Gh72, Gh72/45, Ghm3/72, Ghm30, Ghm30C, Ghm45, Ghm45/72,;Ghm56, Ghm6, Ghm60, Ghm60/45, Ghm60/72, Ghm60T, Ghm60T/45,;Ghm60T/72, Ghm72, Ghm72/45
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOODSAVER Food Vac Sealr 2Spd 120V (FSFSSL4440000)
- ALLIANCE KIT DPD-O-DRN 220V CTL 3 CH (F200166402)
- AMERICAN RANGE Burner 16-1/4" X 6-3/4" Ci (A14038)
- VOLLRATH Solid Turner, Black (4808820)
- HOBART Burner 26-3/8 Ci (411551-G1)
- HOBART Worm Wheel Bushing (00-124751-00003)
- HOBART Gasket, Electric Heat Box (00-474569)
- HOBART Knife, Slicer 3000 Series (00-914753-00002)
- HOBART Kason® - 11245000028 Hinge (430900-1-5)
- HOBART Hold Temperature Probe 195? (00-856768-00001)
- WELLS Thermo Control Fryer Kp-715 (WS-55510)
- Hobart Food Service Appliance Parts