Shop All Food Service Appliance Parts
Hobart
Tension Assembly
Mfr # 435063
Zoro # G102257637
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hobart 5700, 5701, 5801, 6614, 6801
- Length 8 in
- Height 4 in
- Width 4 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 435063
- Zoro # G102257637
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 8 in |
Height | 4 in |
Width | 4 in |
Details
Item | Tension Assembly |
For Use With | Hobart 5700, 5701, 5801, 6614, 6801 |
Fits Brand | Hobart |
Description
Hobart 5700, 5701, 5801, 6614, 6801
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST Boost Original Chocolate RTD Nutritional Beverage 8 fl. oz., PK24 (00041679675366)
- VULCAN HART Door Roller For - Part# Vh00-497586-00001 (VH00-497586-00001)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill 7 Grain Hot Cereal 25lbs (1185B25)
- TABLECRAFT Corkscrew, Wine Key (1226)
- HOBART Steam Pressure Contrl (00-833488)
- HOBART Cord Set14/3 Sjt 8' For - Part# 00-5039Ps (00-5039PS)
- HOBART Hose, Fryer Fltr , W/Handle, 10' (00-422281-00001)
- HOBART Pin Dowel (00-065062-00001)
- HOBART Control Board Assy Cle, Clen (00-974835)
- HOBART Infinite Heat Switch 208V/15A (111503-3)
- JACKSON Hi-Limit (59300114943)
- Hobart Food Service Appliance Parts