Shop All Food Service Appliance Parts
Hobart
Temperature Controller
Mfr # 353613-00002
Zoro # G402328549
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NCC
- For Use With Vulcan Models Dec5, Eco2d, Eco4d, Eco6d, Gco2d, Hec20, Hec5, Hec5x, Hgc20, Sg4, Sg44, Sg4c, Sg4d, Sg6, Sg66, Sg6d, Vc3ed, Vc44gd, Vc4ec, Vc4ed, Vc4es, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gd, Vc6gs, Vulcan
- Features Wire Harness
- Length 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 353613-00002
- Zoro # G402328549
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 3 in |
Width | 2 in |
Details
Item | Temperature Controller |
Type | NCC |
For Use With | Vulcan Models Dec5, Eco2d, Eco4d, Eco6d, Gco2d, Hec20, Hec5, Hec5x, Hgc20, Sg4, Sg44, Sg4c, Sg4d, Sg6, Sg66, Sg6d, Vc3ed, Vc44gd, Vc4ec, Vc4ed, Vc4es, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gd, Vc6gs, Vulcan |
Features | Wire Harness |
Fits Brand | Vulcan |
Description
Temperature Controll Board, Ncc, W/Wire Harness ( Used On;Sg4 Units Only ) And Installation Instructions~; For Knob Use;Ap# 22-1107;;Fits Vulcan Hart Models~;;Dec5, Eco2D, Eco4D, Eco6D, Gco2D, Hec20, Hec5, Hec5X, Hgc20,;Sg4, Sg44, Sg4C, Sg4D, Sg6, Sg66, Sg6D, Vc3Ed, Vc44Gd,;Vc4Ec, Vc4Ed, Vc4Es, Vc4Gd, Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es,;Vc6Gd, Vc6Gs, Vulcan Hart
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIES Annie's Organic K-12 Cheddar Bunny Crackers 0.75 oz. Bag, PK100 (13562-49828)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33.0)
- ITI Nappie Bowl, 12-1/2 oz., Ceramic American White PK36 (RO-15)
- EATON BUSSMANN Fuse Cart Dul Ele600V30A (BP/FRS-R-30)
- HOBART Capacitor, Motor Start (00-070487-00025)
- HOBART Bushing Nyliner (00-437610)
- HOBART Steel Ball (BA-002-18)
- HOBART Thermometer (00-437041-00004)
- HOBART O-Ring 13/16" Id X 1/8" Width (00-067500-00072)
- HOBART Switch Toggle SPST 20A, 125V (00-916902-00009)
- GROEN Relay - Solid State (NT1092)
- Hobart Food Service Appliance Parts