Shop All Food Service Appliance Parts
Hobart
Temperature Control
Mfr # 00-416280-00001
Zoro # G002280650
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Slotted 3/16 in D-Shaft; (7) 1/4 in Male Tab Terminals
- Length 3.50 in
- Height 2.70 in
- Width 2.70 in
- Fits Brand Vulcan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-416280-00001
- Zoro # G002280650
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.50 in |
Height | 2.70 in |
Width | 2.70 in |
Details
Item | Temperature Control |
Features | Slotted 3/16 in D-Shaft; (7) 1/4 in Male Tab Terminals |
Fits Brand | Vulcan |
Includes | Potentiometer |
Temp. Range | 150° to 450° F |
Description
Temp Controller W/ Potentiometer W/Slotted 3/16" D-Shaft,;150 To 450 Degree, 7Ea 1/4" Male Tabs,; For Temp Probe Use #44-1235 Probe, Vulcan 353589-1.;For Old Style Knob, Black 1-15/16" Dia, 3/16" D-Stem Flat;Down, Has Pointer Arrow Use # 22-1597.;For Pointer Knob W/ "D" Stem & Set Screw Use # 22-1107;For Pointer Knob W/ 1/4: Hole & Set Screw Use # 22-1106;Hobart Oven Cn85, Cn90;Vulcan Oven Series Ert-10, Et-4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS NY Giants 14oz Relief Mug (621-C14RM)
- HOBART Lock Washer (WL-010-01)
- AMERICAN DISH SERVICE Solenoid Valve 1/2" 110/120V (092-5015)
- LANG Range Element 240V 3000W (2N-11010-22)
- HOBART Door Catch Assembly (347545-1)
- HOBART Pilot (114645-1)
- HOBART Baffle Bar Blade (00-292808)
- HOBART Switch, Door (353782-1)
- HOBART Spiral Pin (PS-003-40)
- HOBART Bulb, Halogen, 40W 120V , G9 (01-1000V7-00054)
- STAR MANUFACTURING Bushing, Nylon , Dispenser (2K-H8634)
- Hobart Food Service Appliance Parts