Shop All Food Service Appliance Parts
Hobart
Switch 7/8 X 1-1/2 Dpdt Ctr-Off
Mfr # 00-715112
Zoro # G102259235
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250 V
- Type DPDT
- Amps 15 A at 125 V; 10 A at 250 V
- For Use With Imperial Oven Series: Icv, Icvd, Ir with Convection Oven; Southbend Steamer R-1; Vulcan; Wolf Oven Kf, Kfs
- Features Fits Hole 7/8 in X 1-1/2 in; On/Off/On; (6) 1/4 in Tab Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-715112
- Zoro # G102259235
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 1.60 in |
Height | 2 in |
Width | 1 in |
Details
Item | Rocker Switch |
Voltage | 125/250 V |
Type | DPDT |
Amps | 15 A at 125 V; 10 A at 250 V |
For Use With | Imperial Oven Series: Icv, Icvd, Ir with Convection Oven; Southbend Steamer R-1; Vulcan; Wolf Oven Kf, Kfs |
Features | Fits Hole 7/8 in X 1-1/2 in; On/Off/On; (6) 1/4 in Tab Terminals |
Color | Black |
Fits Brand | Imperial; Southbend; Vulcan; Wolf |
Description
[ Rocker Switch ] [ Fits Hole 7/8" X 1-1/2" ] [ On/Off/On ];[ Dpdt(Ctr-Off) ] [ Terminals 6Ea (1/4" Tabs) ] ;[ Amp/Volt 15A/125V, 10A/250V ] ;[ Color 2 Red Lights/Black Rocker/Black Body ];Imperial;Oven Series: Icv, Icvd, Ir W/Convection Oven.;Southbend Steamer R-1.;Vulcan;Wolf Oven Kf, Kfs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT REPLACEMENT PARTS Dryer Handle White (W10861225)
- ENTERPRISE MANUFACTURING Handle, Interchange , 36", Blue (940176-S)
- VOLLRATH French Fry Cutter, 3/8 Cut (47713)
- DAYMARK Day Label, Monday, 2-5/9 In. W, PK250 (1100531)
- HOBART Glue 3Mscotchgrip (00-527042)
- HOBART Worm (15878)
- HOBART Ball Bearing (BB-015-26)
- HOBART Ball Bearing (BB-018-33)
- HOBART Valve (944649)
- HOBART Plunger Assembly (00-874145)
- NEMCO 3/8 Blade Holder Assembly (55424-2)
- Hobart Food Service Appliance Parts