Shop All Food Service Appliance Parts
Hobart
Switch
Mfr # 00-355798-00001
Zoro # G702272528
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480 V
- Type Rotary
- Amps 20 A
- For Use With Toastmaster Broiler 4143, 4144, 4153, 4154, 4163, 4164, 4171A, 4171B, Oven Series: 18, 19, 20, 436, Dc, Dm, Do54, M1, Range Series: Hcb, Hr, Ra, Scb, Sr, Warmer Series: 3A (Older Units)
- Features (5) Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-355798-00001
- Zoro # G702272528
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 2.25 in |
Height | 1-5/8 in |
Width | 2 in |
Details
Item | Switch |
Voltage | 480 V |
Type | Rotary |
Amps | 20 A |
For Use With | Toastmaster Broiler 4143, 4144, 4153, 4154, 4163, 4164, 4171A, 4171B, Oven Series: 18, 19, 20, 436, Dc, Dm, Do54, M1, Range Series: Hcb, Hr, Ra, Scb, Sr, Warmer Series: 3A (Older Units) |
Features | (5) Terminals |
Fits Brand | Toastmaster; Vulcan |
Adjustments | Off, Low, Med, Hi |
Description
[ Rotary ] 20A/480V, 5 Terminals, ; Off-Low-Med-Hi;The Dial Is # 22-1320, Off-Low-Med-High,;For Rotary Kit # 42-1295;Toastmaster;Broiler 4143, 4144, 4153, 4154, 4163, 4164, 4171A, 4171B.;Oven Series: 18, 19, 20, 436, Dc, Dm, Do54, M1.;Range Series: Hcb, Hr, Ra, Scb, Sr.;Warmer Series: 3A (Older Units).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Cup, Hot, Perfectouch, 16Oz 50PK (DXE5356CD)
- RANDELL Expansion Valve (RF VLV404)
- INTERNATIONAL COMFORT PRO Sequencer Kit 24V Spst 12S20 (200609)
- KING KOOKER Cast Iron, Skillet, 15" (CIFP15S)
- HOBART Surface Heater - 240V/2Kw (00-421240-00002)
- HOBART Burner Valve (00-957367-00001)
- HOBART Pipe Plug, 1/8 Sq. Hd. (Brass) (FP-028-03)
- HOBART Lp Spud Orifice (010901-57)
- HOBART Splash Curtain (00-271084)
- HOBART Element, D/W - 440/480V 10Kw (185700-3)
- HOBART Seal (00-873939)
- Hobart Food Service Appliance Parts