Shop All Food Service Appliance Parts
Hobart
Steam Solenoid Valve 3/4" 120V
Mfr # 817494
Zoro # G402300064
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type 2-Way
- For Use With Southbend Steamer Blow Down Valve; Vulcan Drain Solenoid
- Length 5 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 817494
- Zoro # G402300064
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 5 in |
Height | 3 in |
Width | 4 in |
Size | 3/4 in |
Details
Item | Solenoid Valve |
Voltage | 120 V |
Type | 2-Way |
For Use With | Southbend Steamer Blow Down Valve; Vulcan Drain Solenoid |
Fits Brand | Hobart; Southbend; Vulcan |
Connection Type | FPT |
Fluid Type | Steam |
Description
Boiler Drain Valve,;[ Steam Solenoid Valve] [ 3/4" Fpt ] [ No, 2-Way ];[ 120V ] [ Width 3" ] ;[ Brand Asco ] [ Mfg# 8267G23 ];Repair Kit = Asc302844;Garland ;Southbend Steamer Blow Down Valve;Vulcan Drain Solenoid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Twist (D50-7200-F)
- HIDDEN VALLEY Hidden Valley Fiesta Ranch Party Dip Mix 1.1 oz., PK24 (00670)
- MERCO Quartz Element 208V 750W 26-1/4" (110776SP)
- VULCAN HART Micro Switch For - Part# Vh00-411496-000F1 (VH00-411496-000F1)
- HOBART Nd, Blade Oliver Bread Slicer (00-913056-00001)
- HOBART Valve 1/4 Mpt X 3/8-27 (00-715080)
- HOBART Slide, Door (23-1/2") (00-112378-23)
- HOBART Shim (00-060768)
- HOBART Switch, Rocker Dpst (00-087711-325-1)
- HOBART Plug Rulon (00-915308)
- VULCAN HART Signal Light 3/8" X 1-5/16" Red 250V (00-411496-000E4)
- Hobart Food Service Appliance Parts