Shop All Food Service Appliance Parts
Hobart
Steam Pressure Contrl
Mfr # 00-833488
Zoro # G402261716
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open on Rise
- For Use With Vulcan Steamers Sq-36, Series Vl, Vs, El40, El80, Es25, Es30, Es60, Et100, Et125, Et150, Mhb24e, Mhb24g, Vhl2d, Vhl2e, Vhl2g, Vhl3d, Vhl3e, Vhl3g, Vhx24d, Vhx24d5, Vhx24e, Vhx24e5, Vhx24g, Vhx24g5, Vsx24d, Vsx24e, Vsx24g, Vsx36d, Vsx36e, Vsx36g, Vsx36r, Vsx42dt, Vsx42et, Vsx42gt, Vsx42rt
- Length 10 in
- Height 2.50 in
- Width 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-833488
- Zoro # G402261716
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 10 in |
Height | 2.50 in |
Width | 4.50 in |
Size | 1/4 in |
Details
Item | Pressure Control |
Type | Open on Rise |
For Use With | Vulcan Steamers Sq-36, Series Vl, Vs, El40, El80, Es25, Es30, Es60, Et100, Et125, Et150, Mhb24e, Mhb24g, Vhl2d, Vhl2e, Vhl2g, Vhl3d, Vhl3e, Vhl3g, Vhx24d, Vhx24d5, Vhx24e, Vhx24e5, Vhx24g, Vhx24g5, Vsx24d, Vsx24e, Vsx24g, Vsx36d, Vsx36e, Vsx36g, Vsx36r, Vsx42dt, Vsx42et, Vsx42gt, Vsx42rt |
Max. Pressure | 15 psi |
Fits Brand | Vulcan |
Fluid Type | Steam |
Connection Type | MPT |
Description
Steam Pressure Control, 1/4" Mpt, 0-15 Psi, Opens On Rise,;Penn-Johnson;Vulcan Steamers Sq-36, Series Vl, Vs,;El40, El80, Es25, Es30, Es60, Et100, Et125, Et150, Mhb24E,;Mhb24G, Vhl2D, Vhl2E, Vhl2G, Vhl3D, Vhl3E, Vhl3G, Vhx24D,;Vhx24D5, Vhx24E, Vhx24E5, Vhx24G, Vhx24G5, Vsx24D, Vsx24E,;Vsx24G, Vsx36D, Vsx36E, Vsx36G, Vsx36R, Vsx42Dt, Vsx42Et,;Vsx42Gt, Vsx42Rt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS Thermo Control 96In Cap Ro (2T-46551)
- VULCAN HART L H Rocker Arm (719710)
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (1 QT MAC PITCHER)
- VULCAN HART Hose, 913135-00042 (913135-00042)
- HOBART Door Gasket 24-1/2" X 29-1/2" (00-280984-00002)
- HOBART O-Ring, 00-067500-00132 (00-067500-00132)
- HOBART Thumb Screw (00-108197-00004)
- HOBART Motor, Convection Oven - Dual Voltage (00-419730-000G1)
- HOBART I, Heater, Bstr W/Stud 15Kw 480V, #00-913102-00146 (00-913102-00146)
- HOBART Heater, Element, 10Kw, 200V (00-936333-00001)
- HATCO Ceramic Element - 120V/500W, 1/2 Size For - Part# Ht2.07.007.00 (HT2.07.007.00)
- Hobart Food Service Appliance Parts