Shop All Food Service Appliance Parts
Hobart
Standard Short Curtain For - Part# 120151-1
Mfr # 120151-1
Zoro # G802253694
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- For Use With Hobart Stero
- Length 22.50 in
- Height 0.50 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 120151-1
- Zoro # G802253694
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 22.50 in |
Height | 0.50 in |
Width | 9 in |
Details
Item | Inside Short Dishwasher Curtain |
Type | Standard |
For Use With | Hobart Stero |
Fits Brand | Hobart |
Description
Standard Inside Short Dishwasher Curtain,;22-5/8" X 9";Hobart;Stero
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Ballast QTP1X32T8/UNV ISN-SC (914240)
- VOLLRATH Limit Switch (B401100)
- KNG Disposable White Chef Hat, PK25 (1152)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Lemonade (159016403)
- HOBART Curtain, Splash, Short , Ft (00-948731)
- HOBART Rocker Switch (00-087711-228-1)
- HOBART Lamp Lens 3" Dia (00-357036-00003)
- HOBART Wire Assembly (00-428428-000G1)
- HOBART Lock Plate (00-937595)
- HOBART Sausage Stuffer (00-295181)
- WHIRLPOOL Belt (W10131172)
- Hobart Food Service Appliance Parts