Shop All Food Service Appliance Parts
Hobart
Standard Long Curtain
Mfr # 906135
Zoro # G002253203
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- For Use With Hobart Stero
- Length 22 in
- Height 0.50 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 906135
- Zoro # G002253203
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 22 in |
Height | 0.50 in |
Width | 17 in |
Details
Item | Long Dishwasher Curtin |
Type | Standard |
For Use With | Hobart Stero |
Fits Brand | Hobart |
Description
Standard Long Dishwasher Curtin,;22-5/8" X 17";Hobart;Stero
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Kit Drain Tee (1177835)
- ALLPOINTS Insert, Threaded- Round Tubing (263795)
- PERFECT SAMPLER Perfect Samplers Flavored Coffee Variety Pack Standard-50 Ct (WM-PS-Flavor-50)
- FOLGERS Coffee, Black Silk, 1.4 oz., Packet, PK42 (2550000019)
- HOBART O RING (00-067500-00082)
- HOBART Nut-Adjusting (00-103819)
- HOBART Flex Tube Kit 1/4" X 30 " (426505-30)
- HOBART Cap Screw 14-20 x 1/2 Hex SS (SC-131-80)
- HOBART Thermometer, Rinse (00-437041-00005)
- HOBART Motor (00-358516-00001)
- FRIGIDAIRE Microwave Door Handle (5304440323)
- Hobart Food Service Appliance Parts