Shop All Food Service Appliance Parts
Hobart
Standard Long Curtain
Mfr # 00-906135
Zoro # G402252561
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- For Use With Hobart Stero
- Length 22 in
- Height 0.50 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-906135
- Zoro # G402252561
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 22 in |
Height | 0.50 in |
Width | 17 in |
Details
Item | Long Dishwasher Curtin |
Type | Standard |
For Use With | Hobart Stero |
Fits Brand | Hobart |
Description
Standard Long Dishwasher Curtin,;22-5/8" X 17";Hobart;Stero
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH 12 cups Black/Silver Coffee Maker (49630)
- BUNN Pod Holder Assembly WDecal Blk (36717.1002)
- HAMILTON BEACH COMMERCIAL Gear Rack (Rpls 280009200) (990221300)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6" BLADE 90 DEG OFFSET (KH3072)
- HOBART Auto-Matic Pilot Valve (00-498158)
- HOBART On/Off Switch (00-087711-360-3)
- HOBART Fluted Knob 2-1/2 D (00-077371)
- HOBART Fuses 3Ph (FE-019-48)
- HOBART Oven Pilot (00-718327)
- HOBART Blade Grip Sleeve (00-944074)
- HOSHIZAKI Upgrade, Danfoss Contrl Open Tops (SP-5242)
- Hobart Food Service Appliance Parts