Shop All Food Service Appliance Parts
Hobart
Sst Scb Vc Series Burner
Mfr # 00-710453-00001
Zoro # G902321989
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 in
- Height 1 in
- Width 1.50 in
- Fits Brand Vulcan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-710453-00001
- Zoro # G902321989
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 23 in |
Height | 1 in |
Width | 1.50 in |
Details
Item | Burner |
Fits Brand | Vulcan |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODCOOK Peeler Y-Shaped (20354)
- CARYS Cary's Sugar Free Low Calorie Syrup 12 oz. Bottle, PK12 (82100031)
- SPRECHER Rootbeer Soda 16Oz (000400)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12SPWB)
- HOBART Shoe, Front (Mixer) For - Part# 438527-00001 (438527-00001)
- HOBART Screw - Top Cover Knob (SC-122-53)
- HOBART Inlet Optirinse Short Strainer (00-936197)
- HOBART PK-MTLHL4320B Flat Beater (00-916582)
- HOBART Ignitor (00-424194-00001)
- HOBART Pilot Burner (00-920313)
- BUNN Fitting, 90 Tank Vent Silicon (38969.0003)
- Hobart Food Service Appliance Parts