Shop All Food Service Appliance Parts
Hobart
S/S Bearing Roller W/Stud
Mfr # 00-280502
Zoro # G402243613
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convex
- For Use With American Permanent Ware Food Warmer; Traulsen; True Trcb, Tssu Series, Tuc-67D-2
- Material Stainless Steel
- Features 1/4"-20 Thread
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-280502
- Zoro # G402243613
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1.25 in |
Height | 0.25 in |
Width | 0.25 in |
Details
Item | Bearing Roller |
Type | Convex |
For Use With | American Permanent Ware Food Warmer; Traulsen; True Trcb, Tssu Series, Tuc-67D-2 |
Material | Stainless Steel |
Features | 1/4"-20 Thread |
Includes | Stud |
Fits Brand | Hobart; Traulsen; American Permanent Ware; True |
Description
Drawer Slide Roller W/Screw;Convex, Stainless Steel;1-3/32" Dia (1.098") X 3/8" Wide X 1/4"-20 Thrd, S/S, ;American Permanent Ware Food Warmer;Traulsen ;True (4 Used Per Drawer) Trcb, Tssu Series, Tuc-67D-2;( True Oem Uses A Nylon Coated Roller)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Starry Night Siberian Husky Oven Mitt (SS8400OVMT)
- MERRYCHEF 25 A Fuse for Merrychef (30Z1535)
- FOLLETT Pin, Bag, .625 Dia (208626)
- TRIO Trio Chicken Gravy Mix 1.41lbs, PK8 (10050000382825)
- HOBART Thermocouple, 36In, T-46 (00-412788-00036)
- HOBART Control Manual Bp Switch (00-854537-00001)
- HOBART Knife No.22, Stay Sharp (00-290372)
- HOBART Knob (00-875724)
- HOBART Leg 4H 5/16-18 (00-342231-00001)
- HOBART Door Handle 15" (00-358727-00001)
- HENNY PENNY Seal (17476)
- Hobart Food Service Appliance Parts