Shop All Food Service Appliance Parts
Hobart
Solenoid Valve 3/4" 120/240V
Mfr # 998102
Zoro # G302304797
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240 V
- Type Normally Closed
- For Use With Vulcan Dishwasher Series 3D, A, Cd, Cp, Hp
- Length 4-3/8 in
- Height 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 998102
- Zoro # G302304797
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4-3/8 in |
Height | 3-3/8 in |
Width | 4.75 in |
Size | 3/4 in |
Details
Item | Solenoid Valve |
Voltage | 120/240 V |
Type | Normally Closed |
For Use With | Vulcan Dishwasher Series 3D, A, Cd, Cp, Hp |
Fits Brand | Hobart; Vulcan |
Temp. Range | 225° F |
Max. Pressure | 150 psi |
Connection Type | FPT |
Fluid Type | Hot Water |
Description
Parker Hot Water Solenoid Valve, Max Temp 225F/107C, 1-150;Psi, 3/4" Fpt, Nc, 120/240;Coil Only - H659, # 51-1205;Repair Kit - H430, # 51-1447;Vulcan Dishwasher Series 3D, A, Cd, Cp, Hp;***;For Hobart 00-271002-00001 And Blakeslee 12488, Use Ap#;8012895;;For Champion 111437, Use Ap# 8012896;;For Jackson 4810-100-03-18, Use Ap# 8012897;***
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO SOLO Bistro Design Hot Drink Cups, Paper, 10 oz., 1000/Carton (370SI-0041)
- RSVP INTERNATIONAL Biscuit Cutters - Round Rippled, 4PK (RBC-4)
- SHURFLO Shurflo 94-800-03 Model 4008 Repair Parts - Check Valve (94-800-03)
- RANCO Thermostat (K55-Q5608)
- HOBART Type K Thermocouple (857388-1)
- HOBART Pilot (112082-2)
- HOBART Switch Wl Retainer (00-436071)
- HOBART Ignitor (00-424194-00001)
- HOBART Vacuum 1/2 Breaker (00-292909-00003)
- HOBART Gasket, Electric Heat Box (00-474569)
- CAPTIVE-AIRE Discharge Air Sensor (TS114)
- Hobart Food Service Appliance Parts