Shop All Food Service Appliance Parts
Hobart
Solenoid Valve - 120V
Mfr # 00-919172
Zoro # G202332364
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Height 8 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-919172
- Zoro # G202332364
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 9 in |
Height | 8 in |
Width | 9 in |
Description
1"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Washer, 82015 (82015)
- TRANE Module; Uc 400 Tracer Module, Ships Unprogrammed, #MOD02071 (MOD02071)
- MOCAFE Mocafe Matcha Green Tea Latter 3lbs Bag, PK4 (794399)
- ATOSA Left Top Hinge (W0604023)
- HOBART Pilot Tube (706772A)
- HOBART Burner (00-719737-00005)
- HOBART Gasket, Adapter (00-893103)
- HOBART Glass Fuse (106460)
- HOBART Reed Switch Service Kit I (00-892896)
- HOBART Sensor - Blue, Coil Temp 48" (334-60406-01)
- MANITOWOC ICE Display Board (000006728)
- Hobart Food Service Appliance Parts