Shop All Food Service Appliance Parts
Hobart
Solenoid - 240V 3/4
Mfr # 89445-2
Zoro # G202295560
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V
- Type Normally Closed
- For Use With Champion Dishwasher; Energy Mizer Dishwasher; Hobart Dishwasher Series Am; Insinger Dishwasher; Stero Dishwasher Sc-1 Thru Sc-9, Sc-20-(1, 2), C-25-(1, 2, 3), Sct, Sd2ra, Sdra, Sdra-Pkg, Stbuw, Stpc, Stpcw, Systematic, Utensil
- Length 5 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 89445-2
- Zoro # G202295560
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 5 in |
Height | 3 in |
Width | 4.30 in |
Size | 3/4 in |
Details
Item | Solenoid Valve |
Voltage | 240 V |
Type | Normally Closed |
For Use With | Champion Dishwasher; Energy Mizer Dishwasher; Hobart Dishwasher Series Am; Insinger Dishwasher; Stero Dishwasher Sc-1 Thru Sc-9, Sc-20-(1, 2), C-25-(1, 2, 3), Sct, Sd2ra, Sdra, Sdra-Pkg, Stbuw, Stpc, Stpcw, Systematic, Utensil |
Fits Brand | Champion; Energy Mizer; Hobart; Insinger; Stero |
Temp. Range | 210° F |
Max. Pressure | 125 psi |
Fluid Type | Hot Water |
Description
Asco 3/4" Hot Water Solenoid Valve, W/Junction Box;240V, N/C, 125 Psi, 210 Degree F,;Red Hat Ii ( All Red Hat Ii Are Piston Type);Use Repair Kit # 51-1478;Champion Dishwasher;Energy Mizer Dishwasher;Hobart Dishwasher Series Am;Insinger Dishwasher;Stero Dishwasher Sc-1 Thru Sc-9, Sc-20-(1,2), C-25-(1,2,3),;Sct, Sd2Ra, Sdra, Sdra-Pkg, Stbuw, Stpc, Stpcw,;Systematic, Utensil.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Old Country Style Muesli 40 oz. Bag, PK4 (1183S404)
- CAPTIVE-AIRE Discharge Air Sensor (TS114)
- GRINDMASTER CECILWARE Motor, Pump Assembly D155 (1956)
- M-D DOOR SEAL 36"" BRWN (40718)
- HOBART Gas Solenoid Valve (920608-00011)
- HOBART Shifter, Handle Assembly (00-875241)
- HOBART Timer (00-411690-00002)
- HOBART Cord Set 16/3 Sjtoow 8' (117542-37)
- HOBART Thermostat - Sp (00-944298)
- HOBART Pin (PS-003-08)
- COOKSHACK Element, #PV325 (PV325)
- Hobart Food Service Appliance Parts