Shop All Food Service Appliance Parts
Hobart
Shim - Metal
Mfr # 01-403275-00040
Zoro # G602248920
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 1 in
- Height 0.20 in
- Width 1 in
- Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 01-403275-00040
- Zoro # G602248920
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 0.20 in |
Width | 1 in |
Details
Item | Shim |
Material | Metal |
Thickness | 0.02 in |
Fits Brand | Berkel |
Description
Metal Shim Sold Each;Shim 1.002" Od X .263" Id X .017" Thick;Berkel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- SAN JAMAR Shelf Liner, Black, 2x40 Ft (UL5405)
- SAN JAMAR Ice Tote, Blue, 16"H, 13-1/4"D, Plastic (SILD6000)
- GROEN Pressure Regulator 3/4" Nat (Z000345)
- HOBART O RING (00-067500-00117)
- HOBART Element, D/W - 440/480V 10Kw (185700-3)
- HOBART Dial 2-1/4 D, 400-200 (21038-1)
- HOBART Sensor (00-913135-00225)
- HOBART Splash Curtain (00-271084)
- HOBART Rear Pilot 3/16" Od X 18-3/8" (413008-3)
- VULCAN HART Knob, Control (00-411242-00001)
- Hobart Food Service Appliance Parts